This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Full Size, Taupe Desk, Black Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2240B
- Zoro #
- G900670751
- UPC #
- 680796034061
- Country of Origin
- China
Dimensions
- Length
- 78.5
- Width
- 77.5
- Height
- 68.5
Details
- Color
- Black
- Material
- Metal,Laminate, Mdf
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 450 lbs.
- Weight
- 129 lbs.
Description
Get ready to revamp your child or teens bedroom with this contemporary style, multi-functional black metal bunk bed with a built-in desk! The full size bed at the bottom is fully detachable with a simple desk on the side in a warm taupe, wood-look laminate finish convenient for a laptop and books. The top twin bed, with a built-in side ladder, contains safety guard rails on all sides for extra security. Both beds have steel slats support for a standard size full and twin mattress (no box spring required). Whether you have two kids sharing a room or need an extra bed for sleep overs, this all-in-one solution is ideal for rooms with limited space. Assembly is required.. Multi-functional, contemporary black metal bunk bed with a built-in desk is a versatile solution when space is limited. Twin bed on top has safety guard rails on all sides with a built-in ladder; the full size bottom bed is detachable and can be setup as a separate unit. A simple and convenient desk on the side in a neutral taupe wood look finish, great for a laptop and books for easy access. No box spring required; both beds have steel slats support for a standard full and twin size mattress (not included). Product dimensions: 78.5 Inch W x 77.5 Inch D x 68.5 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.