This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Twin Size, Dark Taupe, Black Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2237B
- Zoro #
- G500670618
- UPC #
- 680796017934
- Country of Origin
- China
Dimensions
- Height
- 64.5
- Length
- 78.5
- Width
- 41
Details
- Color
- Black
- Material
- Metal,Mdf
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
- Weight
- 116 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Add a chic, modern dimension to your child's bedroom with this twin over twin bunk bed set. The sleek black metal frame is accented with warm dark taupe wood-look panels for an updated design with style! The metal slats all along the base eliminate the need for a box spring; just place standard twin size mattresses (not included) on top and the beds are ready to use! The high side rails provide security with a built-in front ladder to easily access the top bed. This space saving solution, with contemporary flair, will make a huge statement in any bedroom space. Assembly is required.. Simple and sophisticated space saving bunk bed set in a sleek black metal and dark taupe wood-look finish. Strong metal slats along the base eliminates the need for a box spring. Fits a standard twin size mattress (not included). High guard rails on the side of the top bed provides extra security. Built-in ladder gives easy accessibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.