Clocks, 12-in. Round, Wall Clock, Juvenile, Blue Face, Blue Frame, Contemporary, Modern
- Mfr # I 9119
- Zoro # G924155388
product price:
$
15.49
/ea
Key Features
Color
Blue
Includes
Parts and Assembly Guide
Style
Contemporary
Height
12 in
Material
Plastic,Glass,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9119
- Zoro #
- G924155388
- UPC #
- 680796097479
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 1.75 in
- Length
- 12 in
Details
- Color
- Blue
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Material
- Plastic,Glass,Metal
- Item
- Clocks
Description
Embrace the artistry of precise timekeeping while adding a chic touch to your home décor with this contemporary 12" round wall clock, a perfect fusion of style and function. With a minimalist design, this analog clock features a sleek blue face and matching blue plastic frame with contrasting black metal clock hands, making it the ideal decorative piece in your living room, kitchen, bedroom, or juvenile settings. Equipped with accurate timekeeping through its quartz movement and a non-ticking mechanism promoting a peaceful ambiance, this clock is perfect for modern indoor environments. The easy-to-read raised numeric display, both in a 12 hour and 24 hour format under the clear glass surface, makes it highly practical. For indoor use only.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.