Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 12-in. Round, Wall Clock, Silver Face, Silver Frame, Contemporary, Modern
- Mfr # I 9111
- Zoro # G024155417
product price:Â
$
17.79
/ea
Key Features
Width
1.75 in
Length
12 in
Material
Plastic,Glass,Metal
Height
12 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9111
- Zoro #
- G024155417
- UPC #
- 680796097394
- Country of Origin
- China
Dimensions
- Width
- 1.75 in
- Length
- 12 in
- Height
- 12 in
Details
- Material
- Plastic,Glass,Metal
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Color
- Silver
- Item
- Clocks
Description
Here is a stylish way to fill up that empty wall space with this stunning 12" round wall clock, a perfect blend of modern aesthetics and practical functionality. With its elegant silver face with a metallic sheen and silver frame, this decorative timepiece adds a touch of contemporary sophistication to your home decor. Designed for indoor use only, this non-ticking clock features a quartz movement for accurate timekeeping and a clear glass surface with a durable plastic frame that effortlessly complements contemporary settings. Forget the hassle of complicated setups; our clock arrives ready to adorn your wall, requiring no assembly whatsoever! Simply insert 1xAA battery (not included) and embrace the fusion of style and substance with this easy-to-read analog clock. Transform your wall into a statement piece with this gorgeous silver face clock, the perfect accessory for trendsetters who appreciate a modern touch in their home decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.