Zoro Homepage

Clocks, 12'' Round, Gear Mechanism, Table Clock, Black, Transitional

  • Mfr # I 9015

  • Zoro # G715622488


product price: $47.29
/ea

Key Features

Depth
3.25 in
Shape
Round
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9015
Zoro #
G715622488
UPC #
680796091156
Country of Origin
China

Dimensions

Depth
3.25 in
Width
15.5 in
Length
11.75 in

Details

Shape
Round
Color
Black
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Style
Transitional

Description

Introduce some vintage charm to your decor with 12" this round table clock with a moving gear mechanism design in a sleek black finish. This analog clock features a high-quality quartz movement for accurate timekeeping, making it a stylish and functional addition to any home decor. The easy to read numerical display is set on a glass surface with a durable plastic frame. The double bell design has a non-ticking mechanism for a peaceful atmosphere with no assembly required. Simply insert 3 AA batteries not included and set it on a desk, console table or nightstand for an outstanding decorative accent. Elevate your space without effort with this transitional piece that combines style and functionality.


  • A stylish, vintage inspired 12" round table clock with a unique moving gear mechanism in a sophisticated black finish.
  • Made with quality plastic frame with a double bell design, features a non-ticking quartz movement for accurate timekeeping, ensuring you never miss a beat.
  • Easy to read analog clock with numerical markings on a glass surface, with functioning metal gears adding a decorative industrial touch.
  • No assembly required, simply insert 3pcs AA batteries (not included) for a convenient and hassle-free addition to your home decor.
  • Perfect for indoor use only, this antique style tabletop clock comes with a 2 year limited warranty against defects for your peace of mind; product dimensions: 11.75 in. W x 3.25 in. D x 15.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.