Zoro Homepage

Clocks, 15'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9081

  • Zoro # G015622553


product price: $29.59
/ea

Key Features

Color
Brown
Depth
1.75 in
Includes
Parts and Assembly Guide
Shape
Round
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9081
Zoro #
G015622553
UPC #
680796091576
Country of Origin
China

Dimensions

Depth
1.75 in
Width
15 in
Length
15 in

Details

Color
Brown
Includes
Parts and Assembly Guide
Shape
Round
Material
Plastic,Glass,Metal
Style
Transitional

Description

Stay on time in style with this elegant 15" round wall clock in antique brown and a printed vintage background. The classic roman numerals are easy to read under the glass surface, making it a functional and decorative piece for any space. With quartz movement for accurate timekeeping, this analog clock requires just 1 AA battery not included to get it started. The light plastic frame is durably made, while the non-ticking mechanism adds tranquility to your space. Perfect for indoor use only, this clock is a must-have for any transitional style home decor.


  • An elegant, transitional style, 15" round wall clock in a vintage design, with a durable antique brown plastic frame and a quality glass surface.
  • Accurate timekeeping with quartz movement and an easy to read, roman numeric analog display with a printed gear background, for a stylish home decor upgrade.
  • Non-ticking mechanism for quiet areas, suitable for indoor use only.
  • No assembly required, simply add 1 AA battery (not included) for a quick, worry-free setup that will transform your decorative space.
  • Backed by a 2 year limited warranty against any defects for your satisfaction; product dimensions: 15 in. W x 1.75 in. D x 15 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.