Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 16'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9080

  • Zoro # G615622618


product price: $30.39
/ea

Key Features

Material
Plastic,Glass,Metal
Shape
Round
Width
15.75 in
Includes
Parts and Assembly Guide
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9080
Zoro #
G615622618
UPC #
680796091569
Country of Origin
China

Dimensions

Width
15.75 in
Depth
2.75 in
Length
15.75 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Color
Brown
Style
Transitional

Description

Simple and chic is how to describe this stunning 16" round wall clock in antique brown, to help elevate your home decor. It features a durable, light weight antique brown plastic frame with a smooth glass surface to seamlessly combine style and functionality. This analog clock offers accurate timekeeping with its quartz movement, printed easy to read numerical markings, and a non-ticking mechanism for quiet spaces. No assembly is required, simply insert 1 AA battery and hang up for a hassle-free way to enhance your space. Upgrade your home with this elegant and trendy transitional style clock today!


  • A trendy 16" round wall clock in antique brown with a vintage vibe for an elegant transitional style to your home decor.
  • This easy to read analog clock with a numerical display has modern quartz movement for accurate timekeeping.
  • A durable brown plastic frame with classic black metal hands under the protective glass surface for a finished look.
  • For indoor use only, this wall clock has a non-ticking mechanism, perfect for quiet environments; backed by a 2 year limited warranty against any defects for your satisfaction.
  • No assembly required, simply insert 1xAA battery (not included) and hang up for a decorative transformation to your space; product dimensions: 15.75 in. W x 2.75 in. D x 15.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.