Zoro Homepage

Clocks, 16'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9082

  • Zoro # G815622609


product price: $26.35
/ea

Key Features

Width
15.75 in
Depth
1.75 in
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9082
Zoro #
G815622609
UPC #
680796091583
Country of Origin
China

Dimensions

Width
15.75 in
Depth
1.75 in
Length
15.75 in

Details

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
Color
Brown
Style
Transitional

Description

Add some charm to your home decor with this beautiful 16" round wall clock in antique brown. This easy to read analog clock features antique gold printed numerical markings with an old-world background under a clear glass surface, all housed in a durable plastic frame. This stylish clock maintains accurate timekeeping with a quartz movement requiring just 1 AA battery battery not included. So easy to display as there is no assembly required, simply hang it up and instantly elevate an empty wall space with this transitional style accent clock. For indoor use only.


  • Add a decorative touch to that empty wall with this charming 16" round wall clock encased with a durable antique brown plastic frame and clear glass surface.
  • This analog clock is designed with easy to read printed numerical markings under metal hands, with an old-world image background, bringing a warm and inviting tone to your home decor.
  • Enjoy accurate timekeeping without distraction thanks to the non-ticking quartz movement.
  • No assembly required, simply insert 1 AA battery (battery not included), hang it up and enjoy the instant boost this transitional style clock gives to a space.
  • A 2 year limited warranty is included against any defects so you can enjoy this beautiful and functional clock for years to come; for indoor use only; product dimensions: 15.75 in. W x 1.75 in. D x 15.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.