Zoro Homepage

Clocks, 16'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9083

  • Zoro # G015622478


product price: $26.35
/ea

Key Features

Color
Brown
Depth
1.75 in
Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9083
Zoro #
G015622478
UPC #
680796091590
Country of Origin
China

Dimensions

Depth
1.75 in
Width
15.75 in
Length
15.75 in

Details

Color
Brown
Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Style
Transitional

Description

Bring an inviting touch to your home decor with this subtly charming 16" round wall clock in antique brown. This decorative accent piece features a classic roman numeric printed design under a glass surface, enclosed in a durable antique brown plastic frame. The quartz movement ensures accurate timekeeping, while the analog display makes it easy to read at a glance. With no assembly required, just pop in a single AA battery battery not included and enjoy reliable timekeeping for years to come. For indoor use only.


  • A stylishly charming 16" round wall clock in antique brown finish with a transitional design to elevate any home decor.
  • This analog clock features a durable brown plastic frame with easy to read, printed roman numeric markings, and classic metal hands under a glass surface for accurate timekeeping.
  • This indoor, non-ticking clock with a quartz movement only requires only 1 AA battery (battery not included) with no assembly required.
  • Made with quality materials, this decorative accent comes with 2 year limited warranty against any defects for reliability and enjoyment.
  • For indoor use only; product dimensions: 15.75 in. W x 1.75 in. D x 15.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.