Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 16'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9084

  • Zoro # G915622561


product price: $25.59
/ea

Key Features

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Width
15.75 in
Depth
1.75 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9084
Zoro #
G915622561
UPC #
680796091606
Country of Origin
China

Dimensions

Width
15.75 in
Depth
1.75 in
Length
15.75 in

Details

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Color
Brown
Shape
Round
Style
Transitional

Description

Add a hint of vintage vibes to your home decor with this beautiful 16" round wall clock in an antique brown finish. The transitional design features a light and sturdy brown plastic frame with a rubbed antique finish and a clear glass surface over the open, easy to read numerical display. The nostalgic stamped print in the center and black metal hands makes it both a decorative and highly functional accent piece. The quartz movement ensures accurate timekeeping, requiring only 1 AA battery battery not included with no assembly required. Perfect for quiet environments with its non-ticking mechanism and modern skeleton design, this simple analog clock is suitable for all home decor styles. For indoor use only.


  • This simple, trendy 16" round wall clock in antique brown with hints of vintage is perfect for transitional home decors.
  • Accurate timekeeping with reliable quartz movement and easy to read numerical analog display, centered with a nostalgic print and classic, black metal hands.
  • Durable glass surface and plastic frame make this decorative skeleton clock a stylish addition in any space.
  • The non-ticking mechanism is ideal for quiet environments with no assembly required, simply insert 1xAA battery (battery not included), hang it on your wall and enjoy!
  • For indoor use only, this clock is backed by a 2 year limited warranty against any defects for your satisfaction; product dimensions: 15.75 in. W x 1.75 in. D x 15.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.