Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 16'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9085

  • Zoro # G215622520


product price: $31.49
/ea

Key Features

Shape
Round
Color
Brown
Depth
1.75 in
Includes
Parts and Assembly Guide
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9085
Zoro #
G215622520
UPC #
680796091613
Country of Origin
China

Dimensions

Depth
1.75 in
Width
16 in
Length
16 in

Details

Shape
Round
Color
Brown
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Style
Transitional

Description

Stay ahead of the trend with this simple yet charming 16" round wall clock in antique brown. This clock effortlessly combines functionality with style, making it the perfect addition to your home decor. The easy to read printed numerical and eye-catching image display, with black metal hands is protected under a clear glass surface and a durable plastic frame, creating a timeless look that will enhance any room. With quartz movement for accurate timekeeping, this analog clock requires just 1 AA battery battery not included. The non-ticking design ensures a quiet atmosphere, making it ideal for indoor use only. Plus, with no assembly required, you can instantly elevate your space with this transitional style decorative clock.


  • This simple, trendy 16" round wall clock in a durable antique brown plastic frame adds a stylish addition to any home decor.
  • Featuring easy to read printed numerical design and eye-catching image display with black metal hands under a clear glass surface.
  • Using modern quartz movement for accurate timekeeping, this transitional style, non-ticking clock maintains a quiet environment, ideal for indoor use only.
  • With no assembly required, just insert 1xAA battery (battery not included), hang it up and enjoy the instant transformation in a room.
  • Backed by a 2 year limited warranty against any defects for your satisfaction, this decorative analog clock effortlessly combines functionality with timeless charm; product dimensions: 16 in. W x 1.75 in. D x 16 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.