Zoro Homepage

Clocks, 16'' Round, Wall Clock, Dark Green, Transitional

  • Mfr # I 9087

  • Zoro # G215622544


product price: $29.29
/ea

Key Features

Depth
1.75 in
Shape
Round
Color
Green
Material
Plastic,Glass,Metal
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9087
Zoro #
G215622544
UPC #
680796091637
Country of Origin
China

Dimensions

Depth
1.75 in
Width
16 in
Length
16 in

Details

Shape
Round
Color
Green
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Style
Transitional

Description

Stay ahead of the trends with this stylish 16" round wall clock in a copper-look, dark brown finish. The sleek circular cut-outs on a durable plastic frame encases a clear glass surface for a statement and functional timepiece for your home decor. This analog clock features easy to read, printed numerical markings on subtly mottled background design for a transitional style decorative accent. The quartz movement ensures accurate timekeeping, while the non-ticking mechanism provides a quiet environment. With no assembly required, just insert in 1 AA battery, battery not included and hang it on that empty wall space for an instant transformation. For indoor use only.


  • A trendy and eye-catching 16" round wall clock with a sleek dark brown plastic frame with circular cut-outs adds a modern touch to any room.
  • The precise quartz movement ensures accurate timekeeping and the non-ticking mechanism provides a peaceful environment without distraction.
  • An easy to read large numerical analog display with classic black metal hands behind a clear glass surface is both a decorative and functional accent.
  • This transitional style clock only requires 1 AA battery (battery not included) and comes with a 2 year limited warranty against any defects for added comfort.
  • For indoor use only and no assembly required, making it hassle-free to hang and instantly elevate your home decor; product dimensions: 16 in. W x 1.75 in. D x 16 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.