Zoro Homepage

Clocks, 16'' Round, Wall Clock, Silver, Black, Transitional

  • Mfr # I 9086

  • Zoro # G115622552


product price: $26.99
/ea

Key Features

Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Width
15.75 in
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9086
Zoro #
G115622552
UPC #
680796091620
Country of Origin
China

Dimensions

Width
15.75 in
Depth
1.75 in
Length
15.75 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Color
Black
Style
Transitional

Description

Add a touch of modern sophistication to your home decor with this stunning 16" round wall clock in black and silver. The sleek plastic frame finished in silver grey surrounds a clear glass surface for an elegant and decorative appeal. The black roman numeric markers are easy to read against an open skeleton style backdrop, centered with vintage inspired print and black metal hands, while the quartz movement ensures accurate timekeeping. This analog wall clock requires only 1 AA battery, not included. Its non-ticking design makes it perfect for quiet spaces, and best of all, there is no assembly required - simply hang it up and enjoy! Made for indoor use only, this transitional style clock is sure to be a chic addition in any contemporary space.


  • A stylish and trendy 16" round wall clock in a sleek black and silver transitional design for your home decor.
  • Easy to read analog clock with roman numeric markings against a skeleton style background, and quartz movement for accurate timekeeping.
  • Durable silver gray plastic frame with a glass surface, and black metal hands attached to a black vintage style backdrop for a decorative flair.
  • Features a non-ticking mechanism for silent operation and no assembly required, simply insert 1xAA battery (battery not included), hang up and enjoy.
  • For indoor use only and backed by a 2 year limited warranty against any defects; product dimensions: 15.75 in. W x 1.75 in. D x 15.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.