Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 18-in. Round, Juvenile, Wall Clock, Multi-colored Face, Pink Frame, Contemporary, Modern
- Mfr # I 9102
- Zoro # G524155412
product price:Â
$
30.99
/ea
Key Features
Material
Plastic,Glass,Metal
Height
18 in
Color
White
Width
1.75 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9102
- Zoro #
- G524155412
- UPC #
- 680796097349
- Country of Origin
- China
- Item
- Clocks
- Material
- Plastic,Glass,Metal
- Color
- White
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Height
- 18 in
- Width
- 1.75 in
- Length
- 18 in
Description
Looking for a fun way to teach your kids how to tell time and transform their room decor? Then this sweet, whimsical 18" round wall clock will make an eye-catching addition that your child will adore! This delightful contemporary wall clock features a playful multi-colored face and easy to read numeric display so they can learn to tell time with confidence. Designed with chic pink frame that complements any juvenile setting, this decorative piece effortlessly enhances your child's bedroom or playroom aesthetics. With its non-ticking quartz movement, you'll experience accurate timekeeping without any distractions, making it perfect for quiet moments or study time. Protected with a sleek glass surface and a durable plastic frame, this wall clock is designed to withstand the energetic lifestyle of children. Plus, there's no assembly required, just insert 1xAA battery (not included), and watch it spring to life! For indoor use only, add a splash of color and charm to your little one's room with this playful wall clock, where every glance at the time becomes a delightful experience!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.