Zoro Homepage

Clocks, 18'' Round, Wall Clock, Antique Black, Transitional

  • Mfr # I 9093

  • Zoro # G515622619


product price: $30.99
/ea

Key Features

Shape
Round
Includes
Parts and Assembly Guide
Color
Black
Depth
2 in
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9093
Zoro #
G515622619
UPC #
680796091675
Country of Origin
China

Dimensions

Depth
2 in
Width
17.75 in
Length
17.75 in

Details

Shape
Round
Includes
Parts and Assembly Guide
Color
Black
Material
Plastic,Glass,Metal
Style
Transitional

Description

Add a hint of vintage vibes to your home decor with this beautiful 18" round wall clock in antique black. The transitional design features a sturdy black plastic frame with an antique finish and a clear glass surface over the open, easy to read roman numeric display. The nostalgic stamped print in the center and black metal hands makes it both a decorative and highly functional display piece. The quartz movement ensures accurate timekeeping, and it only requires 1 AA battery battery not included with no assembly required. Perfect for quiet environments with its non-ticking mechanism and modern skeleton design, this striking analog clock is suitable for all home decor styles. For indoor use only.


  • A simply stylish 18" round wall clock in a transitional design with subtle vintage vibes for your home decor.
  • Easy to read with roman numeric markings against a skeleton style background and quartz movement for accurate timekeeping.
  • Durable plastic frame finished in antique black with a clear glass surface, and black metal hands attached to a stamped vintage backdrop for a decorative flare.
  • Features a non-ticking mechanism for silent operation and no assembly required, simply insert 1 AA battery (battery not included), hang up and enjoy this elegant analog clock.
  • Complimented with a 2 year limited warranty against any defects; for indoor use only; product dimensions: 17.75 in. W x 2 in. D x 17.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.