Zoro Homepage

Clocks, 18'' Round, Wall Clock, Antique Brown, Traditional

  • Mfr # I 9090

  • Zoro # G015622560


product price: $41.39
/ea

Key Features

Material
Plastic,Glass,Metal
Width
23.25 in
Depth
2.25 in
Includes
Parts and Assembly Guide
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9090
Zoro #
G015622560
UPC #
680796091644
Country of Origin
China

Dimensions

Width
23.25 in
Depth
2.25 in
Length
17.5 in

Details

Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Color
Brown
Shape
Round
Style
Traditional

Description

Add a touch of nostalgia to your home with this 18" round wall clock in a pocket-watch design with an antique brown finish. This wall clock is sure to be a focal point with its durable plastic frame, easy to read numerical markings against a printed, vintage aviator backdrop, all under a quality glass surface. This stylish, non-ticking analog clock is crafted with modern quartz movement to ensure accurate timekeeping while maintaining a quiet environment. For indoor use only and no assembly required, just insert 1 AA battery not included, hang up and enjoy how this vintage style clock elevates your space.


  • A charming 18" round wall clock in antique brown with a vintage, pocket-watch design and aviator print backdrop, adding a nostalgic touch to your home decor.
  • This easy to read analog clock with a numerical display has modern quartz movement for accurate timekeeping.
  • A durable, thick plastic frame with metal black hands under the protective glass surface gives it a finished look in a traditional style.
  • For indoor use only, this decorative wall clock has a non-ticking mechanism, perfect for quiet environments and backed by a 2 year limited warranty against any defects for your satisfaction.
  • No assembly required, simply insert 1xAA battery (not included), hang up and enjoy; product dimensions: 17.5 in. W x 2.25 in. D x 23.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.