Zoro Homepage

Clocks, 18'' Round, Wall Clock, Antique Brown, Traditional

  • Mfr # I 9092

  • Zoro # G315622666


product price: $41.39
/ea

Key Features

Color
Brown
Depth
2.25 in
Material
Plastic,Glass,Metal
Width
23.25 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9092
Zoro #
G315622666
UPC #
680796091668
Country of Origin
China

Dimensions

Depth
2.25 in
Width
23.25 in
Length
17.5 in

Details

Color
Brown
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Style
Traditional

Description

Add something special to that empty wall space with this elegant, vintage inspired ,18" round wall clock in a pocket-watch design with a rubbed antique brown finish. Crafted with a durable plastic frame and a protective glass surface brings a high-quality decorative piece to place in your home. The easy to read, printed, numerical analog display operates with modern quartz movement to ensure accurate timekeeping, while the non-ticking feature adds some tranquility to your space. No assembly is required, simply pop in 1 AA battery not included and enjoy the reliable functionality of this stylish timepiece. Boost your traditional home decor with this on-trend timepiece that will transform a space.


  • Bring traditional charm to your home decor with this elegant 18" round wall clock with a durable, plastic frame in antique brown and a vintage, pocket-watch design.
  • Features a quartz movement for accurate timekeeping and easy to read printed numerical markings under a glass surface.
  • For indoor use only, this analog clock has a non-ticking mechanism, ideal for quiet environments without noisy distractions.
  • No assembly required, simply insert 1xAA battery (not included) for a quick and easy setup.
  • A 2 year limited warranty against any defects is included, ensuring a reliable and quality made decorative wall clock; product dimensions: 17.5 in. W x 2.25 in. D x 23.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.