Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 18'' Round, Wall Clock, Brown, Mirror, Transitional

  • Mfr # I 9091

  • Zoro # G215622667


product price: $42.29
/ea

Key Features

Color
Brown
Shape
Round
Depth
2.5 in
Width
23.25 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9091
Zoro #
G215622667
UPC #
680796091651
Country of Origin
China

Dimensions

Depth
2.5 in
Width
23.25 in
Length
17.5 in

Details

Color
Brown
Shape
Round
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Style
Transitional

Description

Stay ahead of the trend with this stylish 18" round wall clock with a vintage twist! This stunning retro style clock features a gorgeous mirror frame encased in an outer plastic frame with a rich brown hue, making it the perfect statement piece in your home decor. The easy to read, printed roman numeric display around a charming, stamped print is protected under a quality glass surface. This non-ticking analog clock promises accurate timekeeping with modern quartz movement, trusting that to keep you on time while adding a touch of decorative elegance to your space. This chic clock operates with only 1 AA battery, not included, and no assembly required, simply hang it up and enjoy! For indoor use only.


  • A trendy 18" round wall clock with a glamorous vintage design, and a stylish mirror frame with a plastic border in a versatile brown finish.
  • This non-ticking clock features modern quartz movement for accurate timekeeping, making it both functional and decorative.
  • Easy to read analog clock with a printed roman numeric display, and centered with a vintage print under a glass surface, perfect for adding a touch of retro to your home decor.
  • No assembly required, simply insert 1XAA battery (not included) and hang it on your wall for instant transitional style.
  • For indoor use only, this clock is backed by a 2 year limited warranty clock against any defects for your comfort; product dimensions: 17.5 in. W x 2.5 in. D x 23.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.