Zoro Homepage

Clocks, 20'' Round, Charcoal Grey, Transitional

  • Mfr # I 9044

  • Zoro # G715622655


product price: $37.59
/ea

Key Features

Width
20 in
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9044
Zoro #
G715622655
UPC #
680796091323
Country of Origin
China

Dimensions

Width
20 in
Depth
2 in
Length
20 in

Details

Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Color
Grey
Style
Transitional

Description

Add some charm to your home decor with this transitional style 20" round wall clock in charcoal grey. Made using high quality materials, this decorative clock features a sleek, textured plastic frame and a protective glass surface against a chalkboard inspired coffee backdrop for a touch of sophisticated whimsy. This analog clock also offers accurate timekeeping with its reliable quartz movement and easy to read numerical markings. No assembly is required, simply insert 1 AA battery battery not included, hang it up and enjoy! With a non ticking mechanism to keep your surroundings quiet and free from distraction, this transitional style clock will make just the right statement and help you stay on time! For indoor use only.


  • Sleek and trendy 20" round wall clock in charcoal grey adds charm to your home decor.
  • Made with high quality materials including a textured plastic frame and a protective glass surface against a charming coffee, chalkboard style printed backdrop.
  • This decorative analog clock ensures accurate timekeeping with reliable quartz movement, easy to read numerical markings, and a non ticking mechanism for quiet surroundings.
  • No assembly required, simply insert 1 AA battery (not included), hang up and enjoy this transitional style clock.
  • Includes a 2 year limited warranty against manufacture defects for your satisfaction; for indoor use only; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.