Zoro Homepage

Clocks, 20'' Round, Gear Mechanism, Wall Clock, Antique White, Transitional

  • Mfr # I 9059

  • Zoro # G515622527


product price: $66.19
/ea

Key Features

Material
Plastic,Glass,Metal
Shape
Round
Depth
3 in
Includes
Parts and Assembly Guide
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9059
Zoro #
G515622527
UPC #
680796091446
Country of Origin
China

Dimensions

Depth
3 in
Width
20 in
Length
20 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Color
White
Style
Transitional

Description

Create a chic and inviting living space with this stylish 20" round wall clock in antique white. The high-quality plastic frame features a unique moving gear mechanism in white and bronze at its center, adding an eclectic charm to this accent piece. The glass surface and easy to read numerical markings make it a practical and decorative addition to your home decor. This clock operates on a reliable quartz movement for accurate timekeeping, while the non-ticking feature ensures a peaceful ambiance. For optimal performance, 3 AA batteries are required not included with no assembly needed. For indoor use only.


  • A trendy and chic 20" round wall clock with unique white and bronze moving gear mechanism at its center for a sophisticated look.
  • High-quality plastic frame in a sleek antique white finish adds an eclectic charm to any living space.
  • For indoor use only, accurate timekeeping with reliable quartz movement and a non-ticking feature for a peaceful ambiance.
  • Easy to read printed numerical markings and white metal hands behind a clear glass surface, for a practical and decorative analog clock to add to your home decor.
  • No assembly required, simply insert 3 AA batteries (batteries not included) for optimal performance; backed by a 2 year limited warranty against defects; product dimensions: 20 in. W x 3 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.