Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Gear Mechanism, Wall Clock, Black, Silver, Transitional

  • Mfr # I 9058

  • Zoro # G715622549


product price: $71.29
/ea

Key Features

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Width
20 in
Shape
Round
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9058
Zoro #
G715622549
UPC #
680796091439
Country of Origin
China

Dimensions

Width
20 in
Depth
2.75 in
Length
20 in

Details

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
Color
Black
Style
Transitional

Description

Stay on trend with this sophisticated 20" round, skeleton wall clock in black and silver grey. The moving gear mechanism design in contrasting silver on a printed wood-look backdrop, adds a touch of industrial flair to any space, making it the perfect addition to your transitional home decor. Crafted with a durable plastic frame and a sleek glass surface for a clock that is not only stylish, but also highly functional. The quartz movement ensures accurate timekeeping, while the roman numeric dial makes it easy to read at a glance. The non-ticking mechanism is ideal when you want a quiet environment without the tick-tock noise. For indoor use only and no assembly required, simply pop-in 3 AA batteries not included and this decorative skeleton clock is ready to hang up and enjoy.


  • Trendy and sophisticated 20" round wall clock in a skeleton design with a black and grey finish, perfect for transitional home decors.
  • Features a unique moving gear mechanism in silver with black metal hands against a printed backdrop and quartz movement for accurate timekeeping.
  • Easy to read roman numeric design with a clear glass surface and a durable grey plastic frame.
  • Non-ticking mechanism for a peaceful environment, this analog clock requires 3xAA batteries (not included) and comes with a 2-year limited warranty against any defects.
  • For indoor use only, no assembly is required for this highly functional decorative clock; product dimensions: 20 in. W x 2.75 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.