Zoro Homepage

Clocks, 20'' Round, Gear Mechanism, Wall Clock, Black, Transitional

  • Mfr # I 9064

  • Zoro # G115622637


product price: $63.99
/ea

Key Features

Width
20 in
Color
Black
Depth
2.75 in
Includes
Parts and Assembly Guide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9064
Zoro #
G115622637
UPC #
680796091491
Country of Origin
China

Dimensions

Width
20 in
Depth
2.75 in
Length
20 in

Details

Color
Black
Includes
Parts and Assembly Guide
Shape
Round
Material
Plastic,Glass,Metal
Style
Transitional

Description

Uplift your home decor with this stylish 20" round wall clock featuring a unique gear mechanism design. The durable, black plastic frame with a glass surface, encircles a skeleton face clock with easy to read roman numeric markings and bronze metal moving gears against a white printed surface, complements any mid-century modern or transitional space. The black analog metal hands have a non-ticking mechanism. With no assembly required for this decorative clock, simply insert 3 AA batteries not included and enjoy the beauty of this piece. Upgrade your space with this eye-catching accent that combines style and functionality effortlessly.


  • This sophisticated and trendy 20" round wall clock in a transitional design, with a unique moving gear mechanism will be a standout in any home decor.
  • A strong and durable black plastic frame with a glass surface and bronze metal moving gears against a white printed backdrop, brings a modern, industrial element.
  • The easy to read roman numeric markings against a skeleton style background, classic black metal hands and a non-ticking quartz movement ensures accurate timekeeping.
  • No assembly required on this analog clock, simply insert 3 AA batteries (not included) for an outstanding decorative accent for indoor use only.
  • A 2 year limited warranty against any defects is included ensuring a highly functional and quality made wall clock; product dimensions: 20 in. W x 2.75 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.