Zoro Homepage

Clocks, 20'' Round, Gear Mechanism, Wall Clock, Brown, Transitional

  • Mfr # I 9061

  • Zoro # G715622600


product price: $65.99
/ea

Key Features

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Width
20 in
Depth
3 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9061
Zoro #
G715622600
UPC #
680796091460
Country of Origin
China

Dimensions

Width
20 in
Depth
3 in
Length
20 in

Details

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Color
Brown
Shape
Round
Style
Transitional

Description

Add a touch of nostalgia to your home with this striking 20" round wall clock with a moving gear mechanism. This clock is sure to be a focal point for any home decor with its durable plastic frame finished in antique brown, with easy to read numerical markings against a vintage aviator backdrop under a glass surface. This stylish, non-ticking analog clock uses modern quartz movement to ensure accurate timekeeping while maintaining a quiet environment. For indoor use only and no assembly required, just insert 3 AA batteries not included, hang up, and stand back to enjoy how this decorative clock elevates your space.


  • A trendy 20" round wall clock in antique brown with a functioning gear mechanism against a vintage, aviator print backdrop, adding style to your home decor.
  • This easy to read analog clock with a numerical display has modern quartz movement for accurate timekeeping.
  • A durable and light plastic frame with classic, metal black hands under the protective glass surface for a finished look in a transitional style.
  • For indoor use only, this wall clock has a non-ticking mechanism, perfect for quiet environments; backed by a 2 year limited warranty against any defects for your satisfaction.
  • No assembly required, simply insert 3xAA batteries (not included) and hang up for a decorative transformation; product dimensions: 20 in. W x 3 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.