Zoro Homepage

Clocks, 20'' Round, Gear Mechanism, Wall Clock, Brown, Transitional

  • Mfr # I 9062

  • Zoro # G715622594


product price: $65.99
/ea

Key Features

Material
Plastic,Glass,Metal
Shape
Round
Depth
3 in
Color
Brown
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9062
Zoro #
G715622594
UPC #
680796091477
Country of Origin
China

Dimensions

Depth
3 in
Width
20 in
Length
20 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Color
Brown
Includes
Parts and Assembly Guide
Style
Transitional

Description

Looking to fill up that empty wall space? Then we have just the right decorative and functional accent piece with this 20" round wall clock in a sophisticated brown finish complimented by a white, moving gear mechanism at its center. This analog clock features a durable dark brown plastic frame around a clear glass surface, with easy to read, printed roman numeric markings, and white metal hands on a graphic print. While the reliable quartz movement ensures accurate timekeeping, the non-ticking element provides a quiet and peaceful environment without distraction. With no assembly required, only 3xAA batteries are required not included to power up this analog beauty with the moving gears. For indoor use only.


  • Trendy and stylish 20" round wall clock in a sleek dark brown finish with a unique moving gear mechanism design at its center.
  • Made of high-quality materials including a durable plastic frame, a glass surface to keep it dust-free, and a quartz movement for accurate timekeeping.
  • This non-ticking analog clock has an easy to read roman numeric display on a graphic print contrasted with white metal hands.
  • No assembly required, just insert 3pcs AA batteries (not included), and watch it transform even the smallest space with decorative flair.
  • Complimented with a 2 year limited warranty against any defects for a highly functional home decor piece; for indoor use only; product dimensions: 20 in. W x 3 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.