Zoro Homepage

Clocks, 20'' Round, Gear Mechanism, Wall Clock, Brown, Transitional

  • Mfr # I 9063

  • Zoro # G515622626


product price: $64.99
/ea

Key Features

Width
20 in
Color
Brown
Material
Plastic,Glass,Metal
Depth
2.5 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9063
Zoro #
G515622626
UPC #
680796091484
Country of Origin
China

Dimensions

Width
20 in
Depth
2.5 in
Length
20 in

Details

Color
Brown
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Style
Transitional

Description

Transform your home decor with this must-have 20" round wall clock with an open working gear mechanism for a trendy industrial look. This analog clock with a durable plastic frame in brown with gold trimming not only adds a touch of vintage to your decor but also ensures accurate timekeeping with its quartz movement. This analog clock with the easy to read, printed roman numeric display and black metal hands behind the glass surface, includes a non-ticking operation for a quiet environment. No assembly is required, just insert 3pcs AA batteries not included, hang it on a wall and instantly elevate your space! For indoor use only.


  • A transitional, on-trend 20" round wall clock with open working gear mechanism for an industrial-vintage look.
  • Durable brown plastic frame with gold trimming with a non-ticking mechanism perfect for maintaining a quiet ambiance.
  • Easy to read roman numeric display and black metal hands behind a clear glass surface, with a modern quartz movement for accurate timekeeping.
  • No assembly required, simply insert 3xAA batteries (batteries not included), hang it up and enjoy how it elevates your home decor.
  • Includes a 2 year limited warranty against any defects for trust in quality and longevity for this decorative analog clock; for indoor use only; product dimensions: 20 in. W x 2.5 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.