Zoro Homepage

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9045

  • Zoro # G915622554


product price: $38.15
/ea

Key Features

Material
Plastic,Glass,Metal
Color
Brown
Includes
Parts and Assembly Guide
Depth
2 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9045
Zoro #
G915622554
UPC #
680796091330
Country of Origin
China

Dimensions

Depth
2 in
Width
20 in
Length
20 in

Details

Material
Plastic,Glass,Metal
Color
Brown
Includes
Parts and Assembly Guide
Shape
Round
Style
Transitional

Description

Add a touch of vintage charm to your home decor with this stunning 20" round wall clock in antique brown. This decorative clock features easy to read, printed numerical markings under a glass surface and a non-ticking quartz movement for accurate timekeeping. With a durable and stylish beaded plastic frame and no assembly required, just pop in 1 AA battery not included and enjoy the quiet elegance of this analog clock. Make a statement with this transitional accent piece that seamlessly combines functionality with style.


  • Trendy with a vintage vibe, this 20" round wall clock in a stylish antique brown finish fits seamlessly in transitional style home decors.
  • Features accurate timekeeping with a reliable quartz movement and a non-ticking mechanism for peaceful environments.
  • Easy to read numerical analog display with a stylish, thick beaded plastic frame and a glass surface for durability.
  • No assembly required, simply insert 1XAA battery (not included) for an instant wall transformation.
  • For indoor use only, this decorative analog clock includes a 2 year limited warranty against any defects; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.