Zoro Homepage

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9046

  • Zoro # G115622460


product price: $38.99
/ea

Key Features

Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Color
Brown
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9046
Zoro #
G115622460
UPC #
680796091347
Country of Origin
China

Dimensions

Depth
2.25 in
Width
20.25 in
Length
20.25 in

Details

Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Color
Brown
Style
Transitional

Description

Enhance your home decor with this stunning 20" round wall clock in a stylish antique brown. The classic design features a durable, thick plastic frame and a glass surface, creating a timeless look for transitional home decor styles that will complement any room. The easy to read, printed, numerical analog display with modern quartz movement, ensure accurate timekeeping, while the non-ticking mechanism adds tranquility to your space. For indoor use only, this clock needs no assembly, making it a hassle-free fashionable addition to your home.


  • Fashionable 20" round wall clock in antique brown adds a stylish touch to any home decor.
  • Durable and thick, accented plastic frame with a protective glass surface creates a timeless, transitional look.
  • Easy to read, printed numerical analog display with quartz movement for accurate timekeeping.
  • Non-ticking mechanism for a tranquil atmosphere and a 2 year limited warranty against any defects for a reliable working clock.
  • No assembly required, simply insert 1xAA battery (not included) for a hassle-free decorative accent; for indoor use only; product dimensions: 20.25 in. W x 2.25 in. D x 20.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.