Zoro Homepage

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9047

  • Zoro # G915622493


product price: $38.29
/ea

Key Features

Color
Brown
Width
20 in
Depth
2 in
Material
Plastic,Glass,Metal
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9047
Zoro #
G915622493
UPC #
680796091354
Country of Origin
China

Dimensions

Width
20 in
Depth
2 in
Length
20 in

Details

Color
Brown
Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Style
Transitional

Description

This charming 20" round wall clock with a classic design and finished in an elegant antique brown, elevates transitional home decors. The high quality plastic frame and easy to read, printed roman numeric display against a vintage backdrop and unique black metal hands, is all encased under a protective glass surface. Using a quartz movement for accurate timekeeping, this non-ticking clock is perfect for quiet spaces. No assembly is required, simply insert 1 AA battery not included and this decorative analog clock will be ready to hang and enjoy in any room. Upgrade your space with this timeless piece for a sophisticated and functional statement in your home.


  • Add a touch of timeless elegance to your home with this stunning 20" round wall clock in antique brown
  • Features a durable plastic frame with an easy to read, printed roman numeric display with a vintage backdrop, under a quality glass surface.
  • This non-ticking, analog clock uses a quartz movement for accurate timekeeping, making it the perfect addition to any room in your home
  • No assembly required and powered by 1xAA battery (battery not included), this transitional decorative piece is ready to hang and enjoy in all spaces.
  • For indoor use only, this clock includes a 2 year limited warranty for added assurance and the perfect classic addition to your home decor; product dimensions: 20 in. L x 2 in. D x 20 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.