Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9048

  • Zoro # G215622513


product price: $38.75
/ea

Key Features

Width
20 in
Includes
Parts and Assembly Guide
Color
Brown
Depth
2 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9048
Zoro #
G215622513
UPC #
680796091361
Country of Origin
China

Dimensions

Width
20 in
Depth
2 in
Length
20 in

Details

Includes
Parts and Assembly Guide
Color
Brown
Shape
Round
Material
Plastic,Glass,Metal
Style
Transitional

Description

Add some timeless elegance to your home decor with this stunning 20" round wall clock in antique brown. This analog clock features roman numeric markings on printed old-world maps behind a clear glass surface, making it easy to read and adding a decorative element to any room. The quartz movement ensures accurate timekeeping, while the non-ticking design creates a peaceful environment. With no assembly required and a durable plastic frame, this transitional style clock is perfect for indoor use only. Just pop in 1 AA battery battery not included and enjoy reliable timekeeping.


  • Enhance your home decor with this trendy 20" round wall clock in a transitional style, with a durable and high quality antique brown plastic frame with a clear glass surface.
  • This analog clock features easy to read roman numeric printed markings against an old-world map background for a decorative touch.
  • Enjoy accurate timekeeping without the distracting ticking noise, thanks to the non-ticking quartz movement design of this clock.
  • No assembly required, simply insert 1 AA battery (battery not included) for reliable timekeeping; for indoor use only.
  • Rest easy with a 2 year limited warranty included against any defects, ensuring you can admire this beautiful and functional clock for years to come; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.