Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9049

  • Zoro # G415622634


product price: $39.49
/ea

Key Features

Shape
Round
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Color
Brown
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9049
Zoro #
G415622634
UPC #
680796091378
Country of Origin
China

Dimensions

Width
20 in
Depth
2 in
Length
20 in

Details

Shape
Round
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Color
Brown
Style
Transitional

Description

Upgrade your home decor with this charming, vintage style, 20" round wall clock that seamlessly blends transitional design with modern functionality. This decorative clock features a durable, plastic frame in a rubbed antique brown finish with a glass surface. The large, easy to read printed numerical markings with classic, black metal hands against a simple vintage print, makes it a functional and stylish addition to any space. With modern quartz movement ensuring accurate timekeeping, this clock is not only a beautiful decorative accent but also a reliable timepiece. The non-ticking mechanism provides a peaceful atmosphere without any distracting noise. No assembly is required, simply insert 1 AA battery not included, hang it up and enjoy!


  • Stylish 20" round wall clock with a vintage design in a rubbed antique brown finish, perfectly blending in transitional home decors.
  • Features a durable plastic frame with a protective glass surface and easy to read numerical printed display.
  • Quartz movement ensures accurate timekeeping with a non-ticking mechanism, perfect for quiet environments.
  • No assembly required, simply pop-in 1xAA battery (not included) for a hassle-free, decorative wall accent.
  • For indoor use only, this analog clock comes with a 2 year limited warranty against any defects for your confidence; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.