Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9053

  • Zoro # G715622532


product price: $39.79
/ea

Key Features

Color
Brown
Includes
Parts and Assembly Guide
Width
20 in
Shape
Round
Material
Plastic,Glass,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9053
Zoro #
G715622532
UPC #
680796091385
Country of Origin
China

Dimensions

Width
20 in
Depth
1.75 in
Length
20 in

Details

Color
Brown
Includes
Parts and Assembly Guide
Shape
Round
Material
Plastic,Glass,Metal
Style
Transitional

Description

Stay on-trend with this simple, transitional style 20" round wall clock with a durable plastic frame in antique brown, encasing a clear glass surface. The easy to read numerical display of this analog clock, against a grand central station printed background evokes the nostalgia of train travel. The non-ticking quartz movement provides a quiet and peaceful environment while ensuring accurate timekeeping. With no assembly required, just hang it up and enjoy! Suitable for indoor use only, this decorative clock is a must-have for all home decor styles.


  • A simple and trendy 20" round wall clock featuring a durable plastic frame in antique brown, perfect for adding a stylish touch to any home decor.
  • Clear glass surface with easy to read numerical display against a nostalgic grand central station printed background, evoking the charm of train travel.
  • A non-ticking quartz movement provides quiet and accurate timekeeping, creating a peaceful environment in any room.
  • Requires just 1 AA battery (battery not included) for operation, backed by a 2 year limited warranty for quality and reliability; for indoor use only.
  • Effortless setup with no assembly required, simply hang up this decorative analog clock for an instant upgrade to your living space; product dimensions: 20 in. W x 1.75 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.