Zoro Homepage

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9054

  • Zoro # G515622664


product price: $40.49
/ea

Key Features

Material
Plastic,Glass,Metal
Depth
2 in
Shape
Round
Color
Brown
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9054
Zoro #
G515622664
UPC #
680796091392
Country of Origin
China

Dimensions

Depth
2 in
Width
20 in
Length
20 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Color
Brown
Includes
Parts and Assembly Guide
Style
Transitional

Description

Add a touch of vintage charm to your home decor with this stunning 20" round wall clock. The easy to read analog clock features bold numerical markings on a parchment style paper background under a clear glass surface, all housed around a durable antique brown plastic frame. The accurate timekeeping is powered by a quartz movement, requiring just 1 AA battery battery not included. So easy to display as there is no assembly required - simply hang it up and enjoy timeless style with this transitional accent piece. For indoor use only.


  • Vintage charm meets modern style with this simply stunning 20" round wall clock with a durable plastic frame in antique brown.
  • The easy to read analog clock features bold numerical markings on a parchment style paper background under a clear glass surface.
  • Accurate timekeeping powered by a quartz movement, requiring just 1 AA battery (battery not included), with a 2 year limited warranty against any defects for worry-free enjoyment.
  • The non-ticking mechanism makes it perfect for quiet environments; for indoor use only.
  • No assembly required, simply hang up this decorative clock for instant style for your home decor; product dimensions: 20 in. W x 2 in. W x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.