Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9055

  • Zoro # G715622648


product price: $38.75
/ea

Key Features

Depth
2 in
Includes
Parts and Assembly Guide
Shape
Round
Material
Plastic,Glass,Metal
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9055
Zoro #
G715622648
UPC #
680796091408
Country of Origin
China

Dimensions

Depth
2 in
Width
20 in
Length
20 in

Details

Includes
Parts and Assembly Guide
Shape
Round
Material
Plastic,Glass,Metal
Color
Brown
Style
Transitional

Description

Add a touch of nostalgia to your home with this striking 20" round wall clock in antique brown. This clock is sure to be a focal point for any home decor with its durable plastic frame, easy to read numerical markings against a printed, vintage aviator backdrop all encased under a glass surface. This stylish, non-ticking analog clock uses modern quartz movement to ensure accurate timekeeping while maintaining a quiet environment. For indoor use only and no assembly required, just insert 1 AA battery not included, hang up in a distinct spot, stand back and enjoy how this decorative clock elevates your space.


  • A trendy 20" round wall clock in antique brown with a vintage, aviator print backdrop, adds a sophisticated and nostalgic touch to your home decor.
  • This easy to read analog clock with a numerical display has modern quartz movement for accurate timekeeping.
  • A durable plastic frame with metal black hands under the protective glass surface, gives it a finished look in a transitional style.
  • For indoor use only, this wall clock has a non-ticking mechanism, perfect for quiet environments; backed by a 2 year limited warranty against any defects for your satisfaction.
  • No assembly required, simply insert 1xAA battery (not included), hang up and watch a decorative transformation take place; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.