Zoro Homepage

Clocks, 20'' Round, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9057

  • Zoro # G415622504


product price: $40.19
/ea

Key Features

Depth
1.75 in
Shape
Round
Width
20 in
Color
Brown
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9057
Zoro #
G415622504
UPC #
680796091422
Country of Origin
China

Dimensions

Depth
1.75 in
Width
20 in
Length
20 in

Details

Shape
Round
Color
Brown
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Style
Transitional

Description

Make a statement in your home with this simple 20" round wall clock in antique brown. This clock is not only a functional timepiece but also a stylish piece of home decor. The easy to read printed roman numerals and analog display against an aged backdrop, brings a decorative antique touch to a space. Crafted with a durable, slim plastic frame and a glass surface, this clock is built to last. The quartz movement ensures accurate timekeeping, while the non-ticking feature makes it perfect for quiet spaces. For indoor use only, this transitional style clock adds charm and style to that empty wall in your home.


  • A simple and trending 20" round wall clock in antique brown adds a decorative antique touch to any space.
  • Easy to read roman numeric markings and analog display against an old-world backdrop for a stylish home decor.
  • Durable slim plastic frame with glass surface ensures long-lasting quality with a quartz movement for accurate timekeeping.
  • Non-ticking feature for quiet spaces with no assembly required, only 1 AA battery needed (not included) to setup and enjoy this hassle-free decorative clock.
  • 2 year limited warranty against any defects included for your convenience; for indoor use only; product dimensions: 20 in. W x 1.75 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.