Zoro Homepage

Clocks, 20'' Round, Wall Clock, Black, Silver, Transitional

  • Mfr # I 9056

  • Zoro # G415622573


product price: $37.99
/ea

Key Features

Shape
Round
Width
20 in
Color
Black
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9056
Zoro #
G415622573
UPC #
680796091415
Country of Origin
China

Dimensions

Width
20 in
Depth
2 in
Length
20 in

Details

Shape
Round
Color
Black
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Style
Transitional

Description

Add a touch of modern sophistication to your home decor with this stunning 20" round wall clock in black and silver. The sleek plastic frame finished in silver surrounds a clear glass surface giving it an elegant and decorative look. The large, black roman numeric markers is easy to read against an open skeleton style backdrop, centered with vintage inspired black metal clock hands, while the quartz movement ensures accurate timekeeping. Its non-ticking design makes it perfect for quiet spaces, and best of all, there is no assembly required - simply hang it up and enjoy! Made for indoor use only, this transitional style clock is sure to be a chic addition to any contemporary space.


  • A stylish and trendy 20" round wall clock in a sleek, black and silver transitional design for your home decor.
  • Easy to read with roman numeric markings against a skeleton style background and quartz movement for accurate timekeeping.
  • Durable silver plastic frame with a glass surface, and black metal hands attached to a black vintage style backdrop for a decorative flair.
  • Features a non-ticking mechanism for silent operation and no assembly required, simply insert 1 AA battery (battery not included), hang up and enjoy.
  • Backed by a 2 year limited warranty against any defects; for indoor use only; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.