Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Wall Clock, Black, White, Modern

  • Mfr # I 9060

  • Zoro # G915622462


product price: $42.59
/ea

Key Features

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Depth
1.75 in
Width
20 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9060
Zoro #
G915622462
UPC #
680796091453
Country of Origin
China

Dimensions

Depth
1.75 in
Width
20 in
Length
20 in

Details

Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
Color
White
Style
Modern

Description

Freshen up your home decor with this sleek and stylish 20" round wall clock with a unique modern design. The striking black, roman numeric design pops against the white backdrop under the smooth glass surface, making it easy to read. The plastic frame with a chrome finish gives it a durable and lightweight design. With its quartz movement, this analog clock provides accurate timekeeping, and with into non-ticking mechanism it is the perfect addition from the living room to the bedroom. No assembly is required for this decorative clock, simply insert 1 AA battery not included to get it running, hang it up and enjoy the charm and functionality of this wall clock. For indoor use only.


  • This sleek and modern 20" round wall clock with a bold, printed black roman numeric design against a white background, for a chic addition to your home decor.
  • The lightweight and durable chrome plastic frame with a clear glass surface makes it an easy to read analog display.
  • Accurate timekeeping powered by quartz movement, ensures a precise time display with a non-ticking mechanism for quiet environments.
  • No assembly required, just insert 1 AA battery (not included) for a hassle-free and stylish decorative addition to your wall space.
  • For indoor use only, this clock is backed by a 2-year limited warranty against manufacturer defects for your comfort; product dimensions: 20 in. W x 1.75 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.