Zoro Homepage

Clocks, 20'' Round, Wall Clock, Brown, Transitional

  • Mfr # I 9040

  • Zoro # G215622629


product price: $39.89
/ea

Key Features

Shape
Round
Depth
2 in
Color
Brown
Material
Plastic,Glass,Metal
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9040
Zoro #
G215622629
UPC #
680796091286
Country of Origin
China

Dimensions

Depth
2 in
Width
20 in
Length
20 in

Details

Shape
Round
Color
Brown
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Style
Transitional

Description

Add a touch of sophistication to your living space with this stylish 20" round wall clock in a dark brown hue with subtle vintage detailing. This decorative accent piece is encased with a thick, molded plastic frame and metal hands with an antique look under a clear glass surface. This analog clock is powered by 1 AA battery not included and boasts quartz movement for accurate timekeeping. The large roman numeric design makes it easy to read, while the non-ticking mechanism ensures a quiet environment. Suitable for indoor use only, this transitional clock is a must-have for trendsetters looking for timeless style with modern functionality.


  • This stylish and trendy 20" round wall clock in a rich brown color with a subtle rubbed finish and metal hands with a vintage feel, is perfect for adding a decorative touch to any room in your home.
  • The quartz movement ensures accurate timekeeping, while the large, printed roman numeric markings makes it easy to read at a glance.
  • Durable plastic frame with a glass surface for a sleek look that will complement any home decor style.
  • For indoor use only, this analog clock is backed by a 2 year limited warranty against any defects and no assembly required; simply insert 1pc AA battery (not included) for a quick and easy setup.
  • Enjoy peace and quiet with this non-ticking clock, ideal for those who prefer a noise-free environment; product dimensions: 20 in. W x 2 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.