Zoro Homepage

Clocks, 20'' Round, Wall Clock, Brown, Transitional

  • Mfr # I 9041

  • Zoro # G115622590


product price: $40.69
/ea

Key Features

Shape
Round
Includes
Parts and Assembly Guide
Depth
1.75 in
Material
Plastic,Glass,Metal
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9041
Zoro #
G115622590
UPC #
680796091293
Country of Origin
China

Dimensions

Depth
1.75 in
Width
20 in
Length
20 in

Details

Shape
Round
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Color
Brown
Style
Transitional

Description

Transform your home decor with this on-trend 20" round wall clock in a warm brown finish. This analog clock features a sleek plastic frame and printed gears image under a glass surface for a modern appeal with a vintage flavor. The quartz movement ensures accurate timekeeping, while the non-ticking feature is perfect for a noise-free environment. Designed with easy to read wood-look markings, this analog clock requires no assembly, simply insert 1 AA battery not included to get it started. For indoor use only, upgrade your space with this stylish and functional piece that seamlessly blends with any transitional decor.


  • A statement making, on-trend 20" round wall clock in a vintage-look with a printed gears background, just right for a transitional style home decor.
  • Encased in a high-quality plastic frame with a chic brown finish, an easy to read analog display with wood-look markings under a glass surface, and a quartz movement for accurate timekeeping.
  • No assembly required, simply insert 1 AA battery (not included), hang up and enjoy this unique decorative accent transform your space.
  • For indoor use only, this non-ticking clock is ideal for a noise-free environment and backed by a 2 year limited warranty against any defects for your satisfaction.
  • Product dimensions: 20 in. W x 1.75 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.