Zoro Homepage

Clocks, 20'' Round, Wall Clock, Brown, Transitional

  • Mfr # I 9042

  • Zoro # G415622641


product price: $37.99
/ea

Key Features

Width
20 in
Material
Plastic,Glass,Metal
Color
Brown
Depth
2.25 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9042
Zoro #
G415622641
UPC #
680796091309
Country of Origin
China

Dimensions

Width
20 in
Depth
2.25 in
Length
20 in

Details

Material
Plastic,Glass,Metal
Color
Brown
Shape
Round
Includes
Parts and Assembly Guide
Style
Transitional

Description

Add a touch of timeless elegance to your home decor with this simple 20" round wall clock in an old world vintage design, with antique metal hands and a rich dark brown finish. This decorative accent piece is encased in a durable brown plastic frame with metal hands that convey an antique feel under a clear glass surface. This analog clock is powered by 1 AA battery not included with quartz movement for accurate timekeeping. The large, printed numerical markings on the vintage style paper is easy to read, while the non-ticking mechanism ensures a peaceful environment. Suitable for indoor use only, this classic wall clock meets modern functionality in fashionable style!


  • This simple and trendy 20" round wall clock, in a rich dark brown finish brings a timeless touch to your home decor.
  • Antique metal hands and vintage style paper with large, printed numerical markings that is easy to read from a distance.
  • Non-ticking mechanism ensures a peaceful environment and quartz movement for accurate timekeeping; 1 AA battery is required (battery not included).
  • Made using high quality materials with a durable brown plastic frame and a clear glass surface; for indoor use only.
  • No assembly required with a 2 year limited warranty, this decorative analog clock will elevate any space; product dimensions: 20 in. W x 2.25 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.