Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 20'' Round, Wall Clock, Grey, Transitional

  • Mfr # I 9043

  • Zoro # G915622615


product price: $40.69
/ea

Key Features

Shape
Round
Width
20 in
Includes
Parts and Assembly Guide
Color
Grey
Material
Plastic,Glass,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9043
Zoro #
G915622615
UPC #
680796091316
Country of Origin
China

Dimensions

Width
20 in
Depth
2.25 in
Length
20 in

Details

Shape
Round
Includes
Parts and Assembly Guide
Color
Grey
Material
Plastic,Glass,Metal
Style
Transitional

Description

Introduce your empty wall space to this stunning 20" round wall clock in light grey - the perfect blend of functionality and style for your transitional home decor! This must-have timepiece features a fashionable and high quality plastic frame with a printed rustic backdrop and black metal hands under the glass surface, creating a fresh chic look that will elevate any space. This analog clock operates with a precise quartz movement, ensuring accurate timekeeping, while the easy to read, roman numeric markings adds a classic touch. This non-ticking clock requires just 1 AA battery not included to keep it running smoothly. For indoor use only.


  • This trendy 20" round wall clock in light grey with a printed rustic backdrop, looks chic and stylish in transitional home decors.
  • This non-ticking wall clock is crafted with a durable plastic frame and easy to read, roman numeric markings under the clear glass surface.
  • For indoor use only, this analog clock operates with modern quartz movement for accurate timekeeping.
  • Requires only 1 AA battery (not included) and this vintage-inspired clock is ready to hang up and enjoy!
  • This decorative clock is backed with a 2 year limited warranty against any defects for your confidence; product dimensions: 20 in. W x 2.25 in. D x 20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.