Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 23'' Round, Gear Mechanism, Wall Clock, Antique Brown, Transitional

  • Mfr # I 9071

  • Zoro # G315622536


product price: $73.95
/ea

Key Features

Depth
3 in
Color
Brown
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9071
Zoro #
G315622536
UPC #
680796091514
Country of Origin
China

Dimensions

Depth
3 in
Width
22.75 in
Length
22.75 in

Details

Color
Brown
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Style
Transitional

Description

Bring a vintage element to your home decor with this stunning 23" round wall clock featuring a unique moving gear mechanism design with a bronze metal finish. This analog clock boasts precise quartz movement for accurate timekeeping with a printed roman numeric display that is easy to read, making it both functional and decorative. Crafted with a durable plastic frame in a light antique brown and a sleek glass surface, this clock is built to last. Plus, with its non-ticking operation, you can enjoy a quiet environment without any distracting sounds. Simply pop in 3 AA batteries not included and watch this stylish clock transform your space. For indoor use only.


  • Industrial inspired, trendy 23" round wall clock with a unique moving gear mechanism design in a bronze metal finish, perfect for adding a decorative vintage touch.
  • A durable plastic frame in a light antique brown finish and a non-ticking operation for a quiet addition to your home decor.
  • Featuring a glass surface over a printed, easy to read roman numeric analog display, and accurate quartz movement for easy and accurate timekeeping.
  • No assembly required, simply insert 3XAA batteries (not included) for a stylish transitional statement piece.
  • Complimented with a 2 year limited warranty against any defects, for indoor use only; product dimensions: 22.75 in. W x 3 in. D x 22.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.