Zoro Homepage

Clocks, 23'' Round, Gear Mechanism, Wall Clock, Black, Transitional

  • Mfr # I 9072

  • Zoro # G415622528


product price: $71.19
/ea

Key Features

Color
Black
Depth
3 in
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Width
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9072
Zoro #
G415622528
UPC #
680796091521
Country of Origin
China

Dimensions

Depth
3 in
Width
22.75 in
Length
22.75 in

Details

Color
Black
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
Style
Transitional

Description

This elegant and chic 23" round wall clock with moving gear mechanism is both a trendy and eye-catching transitional piece for any home decor. This analog clock features a stylish black plastic frame with a glass surface for a modern and decorative look. The quartz movement ensures accurate timekeeping, while the easy to read, printed roman numeric display, moving metal gears and grey metal hands adds a touch of sophistication. With no assembly required and a non-ticking mechanism, this clock is easy to hang and creates a quiet ambiance. Perfect for indoor use only, this clock is a must-have for those who appreciate both style and functionality in their home accessories.


  • Sleek with a transitional style, this 23" round wall clock features a stunning moving gear mechanism design, for a timeless decorative accent.
  • Featuring an easy to read, printed, roman numeric analog display with quartz movement for accurate timekeeping.
  • Crafted with a durable plastic frame in a classic black finish, with grey metal gears and metal hands under a clear glass surface, perfect for trending home decors.
  • The non-ticking operation creates a quiet environment and with no assembly required, simply insert 3XAA batteries (not included) and hang up for a transformative look.
  • For indoor use only, this wall clock includes a 2 year limited warranty for your confidence; product dimensions: 22.75 in. W x 3 in. D x 22.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.