Zoro Homepage

Clocks, 23'' Round, Gear Mechanism, Wall Clock, Brown, Transitional

  • Mfr # I 9070

  • Zoro # G815622661


product price: $72.85
/ea

Key Features

Color
Brown
Includes
Parts and Assembly Guide
Width
22.75 in
Material
Plastic,Glass,Metal
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9070
Zoro #
G815622661
UPC #
680796091507
Country of Origin
China

Dimensions

Width
22.75 in
Depth
3 in
Length
22.75 in

Details

Color
Brown
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
Style
Transitional

Description

Enhance your home decor with this stylish 23" round wall clock in brown, featuring a unique gear mechanism design. This decorative piece is crafted with a durable dark brown plastic frame and a clear glass surface over the easy to read, printed roman numeric markings. The quartz movement on this analog ensures accurate timekeeping, while the moving bronze gears adds a unique vintage touch to this transitional style, non-ticking clock. No assembly is required, simply insert 3 AA batteries batteries not included, hang it up and let this clock become the focal point of your space. Transform that wall decor with this chic wall clock if you are looking to add a stylish and functional piece that combines classic design with modern features.


  • Bring a stylish and trendy accent piece to your home decor with 23" round wall clock with a striking gear mechanism design in a neutral brown finish.
  • The thick, brown plastic frame and easy to read roman numeric display under a glass surface, offers modern quartz movement for accurate timekeeping.
  • With classic black metal hands over the bronze metal moving gears, this non-ticking analog clock will be the highlight in your space.
  • No assembly required, simply insert 3xAA batteries (not included), hang it up and enjoy this transitional style decorative clock with an industrial-vintage vibe.
  • Complimented with a 2 year limited warranty against any defects for your satisfaction; for indoor use only; product dimensions: 22.75 in. W x 3 in. D x 22.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.