Clocks, 24'' Round, Gear Mechanism, Wall Clock, Brown, Traditional

  • Mfr # I 9074

  • Zoro # G915622479


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Width
28.5 in
Color
Brown
Depth
3.25 in
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9074
Zoro #
G915622479
UPC #
680796091545
Country of Origin
China

Dimensions

Width
28.5 in
Depth
3.25 in
Length
24 in

Details

Color
Brown
Includes
Parts and Assembly Guide
Material
Plastic,Glass,Metal
Shape
Round
Style
Traditional

Description

This simple, vintage inspired 24" round, pocket watch style wall clock with a moving gear mechanism brings a touch of traditional industrial charm to a space. Created with a durable plastic frame in brown and a clear glass surface to keep the clock face dust-free, this analog clock will be a standout in your home decor. The intricate moving metal gears is a conversation starter, while the easy to read, printed numerical display with gold metal hands adds a classic touch. The quartz movement ensures accurate timekeeping, while the non-ticking feature ensures a peaceful environment. With no assembly required, simply insert 3 AA batteries not included, hang this antique style clock in a prime spot and enjoy the decorative upgrade. For indoor use only.


  • This industrial inspired, 24" round pocket watch style wall clock with a unique gear mechanism design, instantly upgrades a traditional home decor.
  • Made with a durable brown plastic frame, a clear glass surface, and an easy to read numerical display.
  • This antique style analog clock features a quiet, non-ticking quartz movement for accurate timekeeping with functioning metal gears for a great conversation piece.
  • Perfect for indoor use only and no assembly required, simply insert 3 AA batteries (not included), hang it up and enjoy the instant transformation in the space.
  • This decorative clock includes a 2 year limited warranty against any defects ensuring a quality purchase; product dimensions: 24 in. W x 3.25 in. D x 28.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.