Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 24'' Round, Gear Mechanism, Wall Clock, Brown, Transitional

  • Mfr # I 9073

  • Zoro # G715622556


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Includes
Parts and Assembly Guide
Shape
Round
Color
Brown
Depth
3.25 in
Material
Plastic,Glass,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9073
Zoro #
G715622556
UPC #
680796091538
Country of Origin
China

Dimensions

Depth
3.25 in
Width
28.5 in
Length
24 in

Details

Includes
Parts and Assembly Guide
Shape
Round
Color
Brown
Material
Plastic,Glass,Metal
Style
Transitional

Description

Infuse some industrial charm to your space with this vintage inspired 24" round, pocket watch style wall clock with a moving gear mechanism. Crafted with a durable plastic frame in a distressed brown and gold finish and a clear glass surface to protect it from dust, this stylish analog clock will be a standout in your home decor. The intricate moving metal gears is a true conversation starter, while the easy to read, printed roman numeric display with antique style metal hands adds a classic touch. The quartz movement ensures accurate timekeeping, while the non-ticking feature provides a peaceful environment. With no assembly required, simply insert 3 AA batteries not included, hang this clock in a prime spot and enjoy the decorative upgrade. For indoor use only.


  • This industrial, vintage inspired 24" round pocket watch style wall clock with a unique gear mechanism design, instantly upgrades a transitional home decor with a touch of nostalgia.
  • Made with durable plastic frame in a distressed brown and gold finish, a clear glass surface, and an easy to read roman numeric display.
  • This antique style analog clock features a quiet, non-ticking quartz movement for accurate timekeeping, with functioning metal gears as a striking element.
  • Perfect for indoor use only and no assembly required, simply insert 3 AA batteries (not included), hang it up and enjoy the instant transformation in the space.
  • This decorative clock includes a 2 year limited warranty against any defects ensuring a quality purchase; product dimensions: 24 in. W x 3.25 in. D x 28.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.