Zoro Homepage

Clocks, 24'' Round, Gear Mechanism, Wall Clock, Grey, Transitional

  • Mfr # I 9075

  • Zoro # G515622572


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Depth
3.25 in
Shape
Round
Material
Plastic,Glass,Metal
Color
Grey
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9075
Zoro #
G515622572
UPC #
680796091552
Country of Origin
China

Dimensions

Depth
3.25 in
Width
28 in
Length
24 in

Details

Shape
Round
Material
Plastic,Glass,Metal
Color
Grey
Includes
Parts and Assembly Guide
Style
Transitional

Description

Add a touch of vintage sophistication to your home decor with this unique 24" round wall clock in a chic, rustic grey finish with a moving gear mechanism. This elegant, pocket watch style analog clock features a durable grey plastic frame and a protective glass surface. The quartz movement ensures accurate timekeeping, while the printed, easy to read roman numeric design adds a classic touch. This clock operates quietly with a non-ticking operation, perfect for bedrooms, home offices, or any space that needs a decorative lift without added noise. No assembly is required, simply insert 3 AA batteries not included and enjoy the transitional charm this clock brings.


  • Sophisticated, vintage, pocket-watch style 24" round wall clock with a moving gear mechanism in rustic grey finish suitable for transitional style decors.
  • Accurate timekeeping with a quiet non-ticking quartz movement, perfect for quiet spaces needing a decorative lift.
  • Easy to read, printed roman numeric design under a glass surface with a stylish and durable plastic frame.
  • No assembly required, simply insert 3xAA batteries (not included) and transform your wall space with this analog clock.
  • For indoor use only and backed by a 2 year limited warranty against any defects for a timeless addition to your home decor; product dimensions: 24 in. W x 3.25 in. D x 28 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.