Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 30-in. Round, Large Oversized, Wall Clock, Antique White, Natural, Transitional
- Mfr # I 9036
- Zoro # G224155439
product price:Â
$
86.79
/ea
Key Features
Material
Plastic,Glass,Metal
Height
30 in
Includes
Parts and Assembly Guide
Length
30 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9036
- Zoro #
- G224155439
- UPC #
- 680796097240
- Country of Origin
- China
- Material
- Plastic,Glass,Metal
- Item
- Clocks
- Includes
- Parts and Assembly Guide
- Style
- Transitional
- Color
- White
Dimensions
- Height
- 30 in
- Length
- 30 in
- Width
- 3.25 in
Description
Transform your living space with this exquisite 30" round decorative wall clock, created for the trendsetting individual who values both style and functionality. This large oversized wall clock boasts an antique white finish that effortlessly complements any transitional home decor. It features an easy-to-read design that showcases bold roman numerals accented in a natural wood-look print against a pristine glass surface, ensuring accurate timekeeping from any angle. The plastic frame provides a lightweight yet durable structure, and with its non-ticking quartz movement, you can enjoy a peaceful environment without the distraction of ticking sounds. Installation is a breeze with no assembly required, simply insert 1xAA battery (not included) and mount it on your wall to enjoy the charm it brings to your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.