Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 30-in. Round, Large Oversized, Wall Clock, Brown, Contemporary, Modern
- Mfr # I 9037
- Zoro # G024155363
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Length
30 in
Color
Brown
Width
1.75 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9037
- Zoro #
- G024155363
- UPC #
- 680796097257
- Country of Origin
- China
- Color
- Brown
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Item
- Clocks
- Material
- Plastic,Mdf,Metal
Dimensions
- Height
- 30 in
- Length
- 30 in
- Width
- 1.75 in
Description
Illuminate your wall space with this bold, 30" round brown wall clock with integrated LED lights that will transform your home decor. Designed for the trendiest customers who appreciate both style and functionality this contemporary, large, oversized decorative clock with a wood-look printed face not only serves as a striking visual element but also ensures accurate timekeeping with quartz movement. It features a non-ticking mechanism so you can enjoy a peaceful ambiance in your home and an easy to read minimalist display for time-checking at a quick glance. The built-in ring of LED lights behind the clock adds a warm glow to create an inviting atmosphere any time of the day with the use of the wireless remote control (battery included) and plug-in wall adapter, allowing you to customize the LED settings with ease to fit your mood and style. For indoor use only, this exquisite analog clock is a breeze to setup with no assembly required, simply pop-in 1xAA battery (not included) to start the operation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.