Clocks, 30-in. Round, Large Oversized, Wall Clock, Brown, Modern, Contemporary
- Mfr # I 9022
- Zoro # G824155365
product price:Â
$
82.15
/ea
Key Features
Length
30 in
Style
Modern
Height
30 in
Includes
Parts and Assembly Guide
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9022
- Zoro #
- G824155365
- UPC #
- 680796097226
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Height
- 30 in
- Width
- 2.25 in
Details
- Style
- Modern
- Includes
- Parts and Assembly Guide
- Color
- Brown
- Item
- Clocks
- Material
- Plastic,Glass,Metal
Description
Designed to be the centerpiece of any room, this contemporary, 30" round decorative wall clock in a brown wood-look finish will instantly transform your living space. The large oversized face is wrapped in a sleek brown plastic frame and protected by a clear glass surface with easy to read time markings. This analog clock not only enhances your home decor but also ensures accurate timekeeping with its reliable quartz movement and non-ticking technology, lends a serene ambiance in a bedroom, living room, or office. No assembly is required, simply insert 1xAA battery (not included) and effortlessly mount this stunning clock to enjoy its charm. For indoor use only, this on-trend modern clock will bring a combination of warmth and artistry to your wall space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.