Clocks, 30'' Round, Gear Mechanism, Large Oversized, Wall Clock, Antique Gold, Transitional

  • Mfr # I 9034

  • Zoro # G415622566


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Color
Brown
Depth
4 in
Includes
Parts and Assembly Guide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9034
Zoro #
G415622566
UPC #
680796091279
Country of Origin
China

Dimensions

Width
30 in
Depth
4 in
Length
30 in

Details

Color
Brown
Includes
Parts and Assembly Guide
Shape
Round
Material
Plastic,Glass,Metal
Style
Transitional

Description

Enhance the visual appeal of your home decor with this stunning 30" round wall clock featuring a unique gear mechanism design in antique gold. This large oversized clock is not only a functional timepiece but also an impressive decorative statement. Crafted with a durable antique gold plastic frame giving a peak at the functioning metal gears under the glass surface, this clock is built to last. The reliable quartz movement ensures accurate timekeeping, while the printed roman numeric dial makes it easy to read at a glance. The non-ticking mechanism ensures a quiet environment, perfect for indoor use. With no assembly required, simply hang this clock on your wall and enjoy its timeless beauty. Elevate your transitional space with this stylish and trendy vintage analog clock that combines form and function seamlessly.


  • A trendy and stylish 30" round wall clock with a unique, semi-exposed, moving gear mechanism for a vintage touch, perfect in transitional home decors.
  • This large oversized analog clock has easy to read, printed roman numeric markings against a vintage backdrop with a peak at the functioning gears, and a quartz movement for accurate timekeeping.
  • Made with a durable plastic frame finished in a classic antique gold with black metal hands under a glass surface for added protection.
  • No assembly required, simply insert 3xAA batteries (not included), hang it up and enjoy an elegant transformation to your space.
  • This non-ticking decorative clock is for indoor use only, complimented with a 2 year limited warranty against any defects for your satisfaction; product dimensions: 30 in. W x 4 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.